- Coupling Hub
- Rough Bore
- 6.750 in Max Bore Dia
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Bore Range [Max] | 6 3/4 in |
| Length | 4.870 in |
| Material | Steel |
| Insert Style | Two Piece Split |
| Bore Dia. [Min] | 1 7/8 in |
| Bore Dia. [Max] | 6 3/4 in |
| Coupling Type | Coupling Hubs |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 11 1/4 in |
| RPM | 2,000 rpm |
| Coupling Size | E80 |
| Bore Range [Min] | 1 7/8 in |
| Torque [Max] | 39,503.0 in lb |
| Weight | 101.5 LB |
| EAN or UPC | 782477277696 |

