- Bushing Coupling Hub
- Size E80
- 4040 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Size | E80 |
| Insert Style | 4040 Bushing |
| Size Code | 80 |
| RPM [Max] | 2,000 rpm |
| Torque [Max] | 39,503.0 in lb |
| Coupling Type | Two Piece |
| Weight | 37.0 LB |
| EAN or UPC | 782477278143 |

