- Tri-Axis MEMS Sensor Type
- 1.54 in Diameter
- IP66, IP69 Rating
| Battery Life | Up to 4 Years, Estimated Based on Measurements Taken Once Per Hour and Data Collected Once Per Day Via Mobile Device |
| Frequency Range | 60 cpm to 960,000 cpm (1 Hz-16 kHz) |
| IP Rating | IP66, IP69 |
| Battery Type | 2x AA Lithium Thionyl Chloride 3.6V (Not Rechargeable or Replaceable) |
| Weight | 0.7 KG |
| EAN or UPC | 782477816864 |

