- Poly-Disc Couplings Are A Pin Type Coupling Using A Molded Polyurethane Disc.
| Coupling Size | 8 |
| Material | Poly |
| Bore Size [Max] | 2.6875 in |
| Hub Length | 8 in |
| Bore Size [Min] | 0.5 in |
| Set Screw | No |
| Weight | 13.55 LB |
| EAN or UPC | 782475006809 |
| Coupling Size | 8 |
| Material | Poly |
| Bore Size [Max] | 2.6875 in |
| Hub Length | 8 in |
| Bore Size [Min] | 0.5 in |
| Set Screw | No |
| Weight | 13.55 LB |
| EAN or UPC | 782475006809 |