- Size 8
- Type JES Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Coupling Size | 8 |
| RPM [Max] | 4,500 rpm |
| Width | 2 1/2 in |
| Torque Rating [Max] | 1,135 in lb |
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 4335 |
| HP @ RPM | 32.4 hp @ 1800 rpm |
| Material | EPDM |
| Outside Dia. | 5.0625 in |
| Color | Black |
| Sleeve Type | JES |
| Temperature Range [Max] | 275 °F |
| Insert Style | One Piece Split |
| Weight | 1.06 LB |
| EAN or UPC | 782475876402 |

