- Size 8 SC Spacer Flange
- 1 5/8" Wide
- For Size 10 Hub
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| For Hub | 8H |
| Material | Cast Iron |
| Hub Dia. | 3 1/4 in |
| Coupling Size | 8SC |
| Overall Width | 1 5/8 in |
| Bore Range [Max] | 2.375 in |
| RPM [Max] | 4500 rpm |
| Hub Length | 9/32 in |
| Outside Dia. | 5.45 in |
| Weight | 1.499 LB |
| EAN or UPC | 782475887491 |

