- Size 8S Coupling Flange
- Bored to 1 7/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Keyway Size | 3/8 x 3/16 |
| RPM [Max] | 4,500 rpm |
| Hub Dia. | 3 1/4 in |
| Hub Length | 3/4 in |
| Outside Dia. | 5.45 in |
| Set Screw | Yes |
| Coupling Size | 8S |
| Bore Size | 1.4375 in - 1 7/16 in |
| Material | Cast Iron |
| Bushing Series | N/A |
| Lock Type | Setscrew |
| Length Through Bore | 2.09375 in |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Weight | 4.94 LB |
| EAN or UPC | 782475872541 |

