- 26 in Face Width
- 8 in Outer Diameter
- XT25 Bushing Series
- XT Bushing
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT25 |
| Weight | 105.0 LB |
| EAN or UPC | 782476814410 |
| Bushing Type | XT |
| Pulley Type | Drum |
| Bushing Series | XT25 |
| Weight | 105.0 LB |
| EAN or UPC | 782476814410 |