Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Torque Arm II Belt Guard

900101

Torque Arm II Belt Guard
Item #116085767
  • Mounting B
  • Belt Guard for Torque Arm II Unit 1107
Torque Arm II Belt Guard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting B
  • Belt Guard for Torque Arm II Unit 1107

description

  • Designed to protect workers from rotating equipment, the Dodge Torque-Arm II belt guard has been enhanced with features that increase safety and reduce operating costs. Maintenance crews can now easily inspect v-belts mounted in the most common mounting positions, while following MSHA/OSHA regulations.

features

  • Application specific
  • Mounting position B
  • Motor mount M2 (most common)
  • V-belt ratio less than 3:1
  • Motor slot coverage
  • Extended guarding around gearbox
  • Access panel to re-tension sheaves without removing entire cover
  • Lifting provisions for employee safety
  • Slots to visually see nameplate
Mounting Mounting B
Centers [Min] 19.6 in, 25.6 in
Centers [Max] 25 1/2 in, 27 in
Weight 40.6 LB
EAN or UPC 782477597657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison