- Tapered Bushing Reducer
- Torque Arm Drive Type
- Taper Bushed Output
- 25.06:1 Ratio
- 1107 Unit Size
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Mfr. Unit Size | 1107 |
| Weight | 64.0 LB |
| EAN or UPC | 782475541751 |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Mfr. Unit Size | 1107 |
| Weight | 64.0 LB |
| EAN or UPC | 782475541751 |