- Mounting B
- Belt Guard for Torque Arm II Unit 10507
description
- Designed to protect workers from rotating equipment, the Dodge Torque-Arm II belt guard has been enhanced with features that increase safety and reduce operating costs. Maintenance crews can now easily inspect v-belts mounted in the most common mounting positions, while following MSHA/OSHA regulations.
features
- Application specific
- Mounting position B
- Motor mount M2 (most common)
- V-belt ratio less than 3:1
- Motor slot coverage
- Extended guarding around gearbox
- Access panel to re-tension sheaves without removing entire cover
- Lifting provisions for employee safety
- Slots to visually see nameplate
| Tab Height | 3 in |
| Centers [Min] | 59.1 in, 53.8 in |
| Centers [Max] | 60.6 in, 59 in |
| Mounting | Mounting B |
| Weight | 184.4 LB |
| EAN or UPC | 782477596797 |

