- 14 mm Pitch
- 170 mm Width
- 966 mm Pitch Length
- 69 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Belt Style | Single Sided |
| Pitch | 14 mm |
| No. of Teeth | 69 |
| Belt Width | 170 mm |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Pitch Length | 966 mm |
| Weight | 3.56 LB |
| EAN or UPC | 782475353194 |

