- Size 9B Coupling Flange
- Using Series SD QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bore Range [Max] | 2 in |
| Material | Cast Iron |
| Input Bore Range | 1/2" to 2" |
| Coupling Size | 9B |
| RPM [Max] | 3,750 rpm |
| Bore Type | QD Bushing |
| Bushing Series | SD |
| Bushing Type | QD |
| Outside Dia. | 6.35 in |
| Length | 1.810 in |
| Weight | 4.91 LB |
| EAN or UPC | 782475875276 |

