- Size 9
- Type H Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Coupling Size | 9 |
| Temperature Range [Min] | -65 °F |
| HP @ RPM | 50.4 hp @ 1800 rpm |
| RPM [Max] | 3,750 rpm |
| Width | 3 in |
| Material | Hytrel® |
| Sleeve Type | H |
| Temperature Range [Max] | 250 °F |
| Torque Rating [Max] | 7,200 in lb |
| Color | Orange |
| Torsional Stiffness (Inch Pounds/Radian) | 7500 |
| Insert Style | One Piece |
| Outside Dia. | 6 in |
| Weight | 1.98 LB |
| EAN or UPC | 782475871438 |

