- Size 9 Coupling Flange
- RSB
- Min. Bore 7/8"
- Max. Bore 2 1/2"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Bore Type | Rough Stock Bore |
| Bore Size | 0.875 in - 7/8 in |
| RPM [Max] | 3,750 rpm |
| Length Through Bore | 2.41 in |
| Bore Range [Max] | 2.5 in |
| Coupling Size | 9S |
| Material | Cast Iron |
| Hub Dia. | 3.63 in |
| Bore Range [Min] | 0.875 in |
| Bushing Type | N/A |
| Hub Length | 0.78 in |
| Set Screw | Yes |
| Bushing Series | N/A |
| Outside Dia. | 6.35 in |
| Weight | 8.95 LB |
| EAN or UPC | 782475875740 |

