- Size 9SC Spacer Flange
- 2 3/8" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Bore Range [Max] | 2.125 in |
| RPM [Max] | 3750 rpm |
| Outside Dia. | 6.35 in |
| For Hub | 9H-9HS |
| Overall Width | 2 3/8 in |
| Hub Length | 1 31/32 in |
| Hub Dia. | 3 5/8 in |
| Coupling Size | 9SC |
| Material | Cast Iron |
| Weight | 6.08 LB |
| EAN or UPC | 782475875863 |

