- Size 9SC Spacer Flange
- 3 3/4" Wide
- For Size 11 Hub
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Coupling Size | 9SC |
| For Hub | 11H-11HS |
| Material | Cast Iron |
| Overall Width | 3 3/4 in |
| Outside Dia. | 6.35 in |
| RPM [Max] | 3750 rpm |
| Hub Dia. | 5 1/4 in |
| Hub Length | 1 29/32 in |
| Bore Range [Max] | 1.875 in |
| Weight | 12.4 LB |
| EAN or UPC | 782475887439 |

