Skip to content Skip to navigation menu
DodgeA25

A25

A25 Neoprene Rubber 26.3 in V-Belt
Item #103495682
  • 26.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width
DodgeA25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width
No. of Ribs 1
Oil Resistance Good
Standard RMA
V-Belt Design Single
Belt Cross Section Style A
Temperature Rating [Min] -30 °F
Temperature [Max] 140 °F
Reinforcement Material Length Stabilized Polyester Cord
Rib Width 0.5 in
Static Conductive Yes
Outside Length 27 in
Belt Style Wrapped
Thickness 0.313 in
Material Neoprene Rubber Body
Weight 0.2 LB
EAN or UPC 782477024979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison