Skip to content Skip to navigation menu
A29 Neoprene Rubber 30.3 in V-Belt

A29

A29 Neoprene Rubber 30.3 in V-Belt
Item #101943960
  • 30.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width
A29 Neoprene Rubber 30.3 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width

features

  • Cable cord envelope construction
  • Cool running and flexible
  • Strong tensile cords minimize stretch
  • Static conducting and heat- and oil-resistant
  • More tolerant of shock loads
Oil Resistance Good
Approximate Inside Length 29 in
Belt Cross Section Style A
Rib Width 0.5 in
Belt Style Wrapped
Outside Length 31 in
Cross Section Width 1/2 in
V-Belt Design Single
Temperature [Max] 140 °F
Datum Length 30.3 in
Static Conductive Yes
No. of Ribs 1
Reinforcement Material Length Stabilized Polyester Cord
Thickness 0.313 in
Cross Section Height 5/16 in
Standard RMA
Inch/Metric Inch
Temperature Rating [Min] -30 °F
Belt Match 1
Belt Size A
Material Neoprene Rubber Body
Weight 0.21 LB
EAN or UPC 782475062607
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison