Skip to content Skip to navigation menu
A54 Neoprene Rubber 55.3 in V-Belt

A54

A54 Neoprene Rubber 55.3 in V-Belt
Item #101932921
  • 55.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width
A54 Neoprene Rubber 55.3 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width

features

  • Cable cord envelope construction
  • Cool running and flexible
  • Strong tensile cords minimize stretch
  • Static conducting and heat- and oil-resistant
  • More tolerant of shock loads
Belt Cross Section Style A
Rib Width 0.5 in
Material Neoprene Rubber Body
Temperature [Max] 140 °F
Datum Length 55.3 in
Oil Resistance Good
Thickness 0.313 in
Standard RMA
Outside Length 56 in
Approximate Inside Length 54 in
Belt Size A
Inch/Metric Inch
Static Conductive Yes
Belt Match 1
Belt Style Wrapped
V-Belt Design Single
No. of Ribs 1
Cross Section Width 1/2 in
Reinforcement Material Length Stabilized Polyester Cord
Temperature Rating [Min] -30 °F
Cross Section Height 5/16 in
Weight 0.38 LB
EAN or UPC 782475061068
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison