- 63.3 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.5 in Rib Width
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Height | 5/16 in |
| Outside Length | 64 in |
| Inch/Metric | Inch |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 140 °F |
| Oil Resistance | Good |
| Thickness | 0.313 in |
| Rib Width | 0.5 in |
| Cross Section Width | 1/2 in |
| V-Belt Design | Single |
| Belt Match | 1 |
| Datum Length | 63.3 in |
| Temperature Rating [Min] | -30 °F |
| Approximate Inside Length | 62 in |
| Belt Size | A |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Belt Cross Section Style | A |
| Belt Style | Wrapped |
| No. of Ribs | 1 |
| Static Conductive | Yes |
| Weight | 0.43 LB |
| EAN or UPC | 782475058785 |

