Skip to content Skip to navigation menu
A63 Neoprene Rubber 64.3 in V-Belt

A63

A63 Neoprene Rubber 64.3 in V-Belt
Item #101938580
  • 64.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width
A63 Neoprene Rubber 64.3 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 64.3 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.5 in Rib Width

features

  • Cable cord envelope construction
  • Cool running and flexible
  • Strong tensile cords minimize stretch
  • Static conducting and heat- and oil-resistant
  • More tolerant of shock loads
Belt Cross Section Style A
Approximate Inside Length 63 in
No. of Ribs 1
Cross Section Height 5/16 in
Temperature Rating [Min] -30 °F
Reinforcement Material Length Stabilized Polyester Cord
Belt Style Wrapped
Datum Length 64.3 in
Outside Length 65 in
Material Neoprene Rubber Body
Standard RMA
V-Belt Design Single
Temperature [Max] 140 °F
Inch/Metric Inch
Thickness 0.313 in
Cross Section Width 1/2 in
Belt Size A
Rib Width 0.5 in
Static Conductive Yes
Oil Resistance Good
Belt Match 1
Weight 0.4 LB
EAN or UPC 782475062294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison