- 130.1 in Belt Length
- Neoprene Rubber Body Material
- 22 Ribs
- 0.313 in Rib Width
applications
- For serpentine drive belts
features
- Oil-resistant and static conducting
- Transmits power from both sides of belt
- Standard AA, BB and CC cross sections
- Runs in standard classical sheaves
| Thickness | 0.5 in |
| Rib Width | 0.313 in |
| Belt Size | A |
| Outside Length | 130 in |
| Belt Match | 1 |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Cross Section Height | 0.41 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Width | 1/2 in |
| Belt Cross Section Style | AA |
| V-Belt Design | Single |
| No. of Ribs | 22 |
| Temperature [Max] | 140 °F |
| Material | Neoprene Rubber Body |
| Inch/Metric | Inch |
| Standard | RMA |
| Weight | 1.01 LB |
| EAN or UPC | 782475076246 |

