- 34.3 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.313 in Rib Width
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
- Fewer belts required - drive weight is reduced
- Cogged
| Temperature Rating [Min] | -30 °F |
| Belt Style | Cogged |
| V-Belt Design | Single |
| Cross Section Height | 5/16 in |
| Rib Width | 0.313 in |
| Thickness | 0.5 in |
| Temperature [Max] | 140 °F |
| Oil Resistance | Good |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 35 in |
| Belt Cross Section Style | A |
| Standard | RMA |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Approximate Inside Length | 33 in |
| Belt Size | A |
| Datum Length | 34.3 in |
| Static Conductive | Yes |
| Weight | 0.24 LB |
| EAN or UPC | 782475073078 |

