- 82.3 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.5 in Rib Width
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Rib Width | 0.5 in |
| Thickness | 0.313 in |
| Outside Length | 83 in |
| Belt Cross Section Style | A |
| Standard | RMA |
| No. of Ribs | 1 |
| Temperature Rating [Min] | -70 °F |
| Temperature [Max] | 250 °F |
| V-Belt Design | Single |
| Weight | 0.12 LB |
| EAN or UPC | 782477026157 |

