- 88.3 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.5 in Rib Width
| Thickness | 0.313 in |
| Temperature [Max] | 250 °F |
| Rib Width | 0.5 in |
| Temperature Rating [Min] | -70 °F |
| Oil Resistance | Good |
| V-Belt Design | Single |
| No. of Ribs | 1 |
| Belt Cross Section Style | A |
| Belt Style | Cogged |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 89 in |
| Static Conductive | Yes |
| Standard | RMA |
| Material | Neoprene Rubber Body |
| Weight | 85.0 LB |
| EAN or UPC | 782476907242 |

