- Bore Type: Rough Bore
- 4.625 in Bore Size
- 100 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Material | Steel |
| Bore Size | 4.625 in |
| Bore Type | Rough Bore |
| Chain No. | 100 |
| Bushing Series | N/A |
| No. of Teeth | 20 |
| Weight | 33.0 LB |
| EAN or UPC | 782475251339 |

