- Type C Cartridge
- 1 15/16" ID x 4 3/4" OD x 5 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Locking Device | Concentric Clamp Collar |
| Housing Width | 3 1/4 in |
| Relubricatable | Yes |
| RPM [Max] | 2500 rpm |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Type | B-1 Unit |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Duty | Heavy-Duty |
| Collar O.D. | 3 7/8 in |
| Length Through Bore | 5.25 in |
| Shaft Dia. | 1.9375 in |
| Overall Width | 5 1/4 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Misalignment Range | ±2° - 5° |
| Outside Dia. | 4.75 in |
| Weight | 12.45 LB |
| EAN or UPC | 782475038695 |

