- Double-Interlock Cartridge
- 1 3/16" ID x 2 7/8" OD x 2 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Locking Device | Double Setscrew Locking Collars |
| Dynamic Load Rating | 2980 lbf |
| Type | B-1 Unit |
| Bearing Type | Tapered Roller Bearing |
| Housing Width | 1 7/8 in |
| Bearing Design | Fixed or Expansion |
| Overall Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Outside Dia. | 2.875 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| RPM [Max] | 4490 rpm |
| Collar O.D. | 2 1/4 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.75 in |
| Special Features | None |
| Shaft Dia. | 1.1875 in |
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| Misalignment Range | ±2° - 7° |
| Weight | 3.23 LB |
| EAN or UPC | 782475724468 |

