- Double-Interlock Cartridge
- 2" ID x 4 1/4" OD x 3 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Dynamic Load Rating | 8070 lbf |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Labyrinth Seals |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 3.5 in |
| Collar O.D. | 3 7/16 in |
| Inch/Metric | Inch |
| Type | B-1 Unit |
| Relubricatable | Yes |
| RPM [Max] | 3050 rpm |
| Lubrication | Relubricatable |
| Shaft Dia. | 2.000 in |
| Bearing Design | Fixed or Expansion |
| Housing Width | 2 7/8 in |
| Misalignment Range | ±2° - 7° |
| Overall Width | 3 1/2 in |
| Outside Dia. | 4.25 in |
| Special Features | None |
| Duty | Heavy-Duty |
| Weight | 7.51 LB |
| EAN or UPC | 782475724499 |

