- Double-Interlock Cartridge
- 3 7/16" ID x 7 1/8" OD x 5" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Bearing Design | Fixed or Expansion |
| Housing Material | Cast Iron |
| Overall Width | 5 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Length Through Bore | 5 in |
| Locking Device | Double Setscrew Locking Collars |
| Special Features | None |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3.4375 in |
| Type | B-1 Unit |
| Duty | Heavy-Duty |
| Housing Width | 3 1/2 in |
| Outside Dia. | 7.125 in |
| Bearing Type | Tapered Roller Bearing |
| Cartridge Type | B-1 Unit |
| Relubricatable | Yes |
| Weight | 31.01 LB |
| EAN or UPC | 782475724321 |

