- Special Duty Cartridge
- 2 7/16" ID x 5 3/4" OD x 5 1/16" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- B-1 units can only be used in a cylindrical bore and are oftenmounted in machines where bored holes can be provided.
features
- Can be used either as a nonexpansion or expansion bearing
- Handles slight misalignment requirements
| Special Features | None |
| Cartridge Type | B-1 Unit |
| Housing Width | 4 in |
| Type | B-1 Unit |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.4375 in |
| Outside Dia. | 5.75 in |
| Bearing Design | Fixed or Expansion |
| Relubricatable | Yes |
| Misalignment Range | ±2° - 5° |
| Overall Width | 5 1/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Weight | 21.63 LB |
| EAN or UPC | 782475036653 |

