Dodge
B3C56S00565G-1G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521321
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 1 hp
- 56C
- 5.65:1 Ratio
- 310 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Frame | 56C |
| Output Torque | 203 lb/in |
| Service Factor | 2.02 |
| Unit Size | 38 |
| Mounting | Foot Mounted, Solid Shaft |
| Output RPM | 310 rpm |
| Nominal Ratio | 6 |
| Actual Ratio | 5.65 |
| Weight | 96.0 LB |
| EAN or UPC | 782476358556 |
-
NEMA Premium

