Dodge
B3C56S01591G-1G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521264
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 1 hp
- 56C
- 15.91:1 Ratio
- 110 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Mounting | Foot Mounted, Solid Shaft |
| Frame | 56C |
| Nominal Ratio | 16 |
| Unit Size | 38 |
| Actual Ratio | 15.91 |
| Output RPM | 110 rpm |
| Service Factor | 2.02 |
| Weight | 96.0 LB |
| EAN or UPC | 782476358563 |
-
NEMA Premium

