- Size 38 Right Angle Helical Bevel Reducer
- 56C Frame
- 31.59:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Nominal Ratio | 32 |
| Frame | 56C |
| Output Configuration | Single, Solid Shaft |
| Ratio | 31.59:1 |
| Actual Ratio | 31.59 |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 55.39728 rpm |
| Unit Size | 38 |
| Weight | 60.0 LB |
| EAN or UPC | 782476270551 |
-
Eco-Friendly


