- Bore Type: Rough Bore
- 1.3125 in Bore Size
- 40 Chain
- 16 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Size | 1.3125 in |
| Material | Steel |
| Bore Type | Rough Bore |
| Chain No. | 40 |
| Bushing Series | N/A |
| No. of Teeth | 16 |
| Weight | 1.04 LB |
| EAN or UPC | 782475047178 |

