Dodge
B4C14S02890G-2G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521434
-
NEMA Premium
- Size 48 Right Angle Helical Bevel Gearmotor
- 2 hp
- 140TC
- 28.9:1 Ratio
- 61 rpm Output
compliances
- 0
| Mounting | Foot Mounted, Solid Shaft |
| Output RPM | 61 rpm |
| Actual Ratio | 28.9 |
| Frame | 140TC |
| Output Torque | 2082 lb/in |
| Nominal Ratio | 29 |
| Unit Size | 48 |
| Service Factor | 1.92 |
| Weight | 117.0 LB |
| EAN or UPC | 782476358365 |
-
NEMA Premium

