Dodge
B4C18S01542G-5G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101522196
-
NEMA Premium
- Size 48 Right Angle Helical Bevel Gearmotor
- 5 hp
- 180TC
- 15.42:1 Ratio
- 113 rpm Output
compliances
- 0
| Frame | 180TC |
| Unit Size | 48 |
| Nominal Ratio | 15 |
| Output RPM | 113 rpm |
| Service Factor | 1.43 |
| Mounting | Foot Mounted, Solid Shaft |
| Actual Ratio | 15.42 |
| Weight | 162.0 LB |
| EAN or UPC | 782476358280 |
-
NEMA Premium

