- Bore Type: Rough Bore
- 1.125 in Bore Size
- 60 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Finished Bore | 1 1/8 in |
| Coupling Spacing | 0.47 in |
| Bore Type | Rough Bore |
| Length Through Bore | 2 in |
| Bore Range [Max] | 1.125 in |
| Hub Dia. | 3.88 in |
| Bore Range [Min] | 1.125 in |
| Material | Steel |
| Overall Length of Complete Coupling | 4.47 in |
| Chain No. | 60 |
| Maximum Bore (Nom) | 2 3/4 in |
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Outside Dia. | 5.5 in |
| Has Finished Bore | No |
| Bore Size | 1.125 in |
| Bore Size [Max] | 2.75 in |
| Bore Range | 1.125 in |
| Weight | 6.78 LB |
| EAN or UPC | 782475047222 |

