- B Cross Section
- 79" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Rib Width | 0.65625 in |
| Datum Length | 77.8 in |
| Material | Neoprene |
| Belt Match | 1 |
| Belt Cross Section Style | B |
| Cross Section Height | 0.41 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Size | B |
| Cross Section Width | 21/32 in |
| Outside Length | 79 in |
| Approximate Inside Length | 76 in |
| Belt Style | Non-Cogged |
| Weight | 0.76 LB |
| EAN or UPC | 782476327095 |

