- Size 88 Right Angle Helical Bevel Reducer
- 140TC Frame
- 144.58:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
| Ratio | 145:1 |
| Unit Size | 88 |
| Frame | 140TC |
| Actual Ratio | 144.58 |
| Nominal Ratio | 145 |
| Output Configuration | Single, Solid Shaft |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Output RPM @ 1750 rpm Input | 12.104 rpm |
| Weight | 171.0 LB |
| EAN or UPC | 782476270643 |
-
Eco-Friendly


