- Size 88 Right Angle Helical Bevel Reducer
- 210TC Frame
- 28.5:1 Ratio
- Clamp Collar Input
- Single, Solid Shaft Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Energy Reduction: Uses less energy than competing products with same function and purpose
| Frame | 210TC |
| Box Height | 11.61 in |
| Actual Ratio | 28.5 |
| Unit Size | 88 |
| Output RPM @ 1750 rpm Input | 61 rpm |
| Output Configuration | Single, Solid Shaft |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 6.50 x 5.91 |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output (Shaft or Bore) Size | 2 in |
| Box Width | 7.87 in |
| Nominal Ratio | 30 |
| Box Length | 14.72 in |
| Ratio | 28.5:1 |
| Weight | 240.0 LB |
| EAN or UPC | 782476270674 |
-
Eco-Friendly


