Skip to content Skip to navigation menu
BB60 Neoprene Rubber 62.8 in V-Belt

BB60

BB60 Neoprene Rubber 62.8 in V-Belt
Item #103639715
  • 62.8 in Belt Length
  • Neoprene Rubber Body Material
  • 8 Ribs
  • 0.406 in Rib Width
BB60 Neoprene Rubber 62.8 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 62.8 in Belt Length
  • Neoprene Rubber Body Material
  • 8 Ribs
  • 0.406 in Rib Width

applications

  • For serpentine drive belts

features

  • Oil-resistant and static conducting
  • Transmits power from both sides of belt
  • Standard AA, BB and CC cross sections
  • Runs in standard classical sheaves
No. of Ribs 8
Belt Style Wrapped
Cross Section Width 21/32 in
Temperature Rating [Min] -30 °F
Inch/Metric Inch
Cross Section Height 17/32 in
Material Neoprene Rubber Body
Rib Width 0.406 in
Static Conductive Yes
Thickness 0.656 in
V-Belt Design Single
Outside Length 63 in
Reinforcement Material Length Stabilized Polyester Cord
Standard RMA
Belt Size B
Belt Match 1
Datum Length 62.9 in
Belt Cross Section Style BB
Oil Resistance Good
Temperature [Max] 140 °F
Weight 0.8 LB
EAN or UPC 782475075942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison