Dodge
BF3C14T00565G-2G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101522433
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 2 hp
- 140TC
- 5.65:1 Ratio
- 310 rpm Output
compliances
- 0
| Output Torque | 407 lb/in |
| Nominal Ratio | 6 |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Frame | 140TC |
| Output RPM | 310 rpm |
| Service Factor | 2.5 |
| Unit Size | 38 |
| Actual Ratio | 5.65 |
| Weight | 106.0 LB |
| EAN or UPC | 782476359324 |
-
NEMA Premium

