Dodge
BF3C14T01799G-2G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101523397
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 2 hp
- 140TC
- 17.99:1 Ratio
- 97 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Output RPM | 97 rpm |
| Service Factor | 1.71 |
| Unit Size | 38 |
| Nominal Ratio | 18 |
| Actual Ratio | 17.99 |
| Output Torque | 1296 lb/in |
| Frame | 140TC |
| Weight | 106.0 LB |
| EAN or UPC | 782476359331 |
-
NEMA Premium

