Dodge
BF3C18T00565G-3G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521265
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 3 hp
- 180TC
- 5.65:1 Ratio
- 310 rpm Output
compliances
- 0
| Nominal Ratio | 6 |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Unit Size | 38 |
| Output RPM | 310 rpm |
| Output Torque | 610 lb/in |
| Frame | 180TC |
| Actual Ratio | 5.65 |
| Service Factor | 1.87 |
| Weight | 128.0 LB |
| EAN or UPC | 782476359317 |
-
NEMA Premium

