Dodge
BF3C56T03159G-1G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521803
-
NEMA Premium
- Size 38 Right Angle Helical Bevel Gearmotor
- 1 hp
- 56C
- 31.59:1 Ratio
- 55 rpm Output
compliances
- 0
| Output Torque | 1138 lb/in |
| Actual Ratio | 31.59 |
| Frame | 56C |
| Service Factor | 1.94 |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Nominal Ratio | 32 |
| Output RPM | 55 rpm |
| Unit Size | 38 |
| Weight | 96.0 LB |
| EAN or UPC | 782476359553 |
-
NEMA Premium

