Dodge
BF4C18T00722G-5G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101970784
-
NEMA Premium
- Size 48 Right Angle Helical Bevel Gearmotor
- 5 hp
- 180TC
- 7.22:1 Ratio
- 242 rpm Output
features
- Higher torque ratings
- Modular design
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Frame | 180TC |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Service Factor | 1.98 |
| Unit Size | 48 |
| Actual Ratio | 7.22 |
| Nominal Ratio | 7 |
| Output Torque | 1300 lb/in |
| Output RPM | 242 rpm |
| Weight | 162.0 LB |
| EAN or UPC | 782476359188 |
-
NEMA Premium

