Dodge
BF4C18T01542G-3G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101521802
-
NEMA Premium
- Size 48 Right Angle Helical Bevel Gearmotor
- 3 hp
- 180TC
- 15.42:1 Ratio
- 113 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Unit Size | 48 |
| Service Factor | 2.39 |
| Actual Ratio | 15.42 |
| Nominal Ratio | 15 |
| Output RPM | 113 rpm |
| Frame | 180TC |
| Output Torque | 1666 lb/in |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Weight | 139.0 LB |
| EAN or UPC | 782476359294 |
-
NEMA Premium

