Dodge
BF6C18T02799G-3G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101523398
-
NEMA Premium
- Size 68 Right Angle Helical Bevel Gearmotor
- 3 hp
- 180TC
- 27.99:1 Ratio
- 63 rpm Output
compliances
- 0
| Actual Ratio | 27.99 |
| Frame | 180TC |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Unit Size | 68 |
| Output RPM | 63 rpm |
| Nominal Ratio | 28 |
| Output Torque | 3024 lb/in |
| Service Factor | 2.4 |
| Weight | 201.0 LB |
| EAN or UPC | 782476359270 |
-
NEMA Premium

